Skip Content
LETTER REFL 2-7/8X1-3/4 YW/BK 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LETTER REFL 2-7/8X1-3/4 YW/BK 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5000A
  • Mfr. Model # 5000A
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Yellow On Black
  • Item Letter Label
  • Overall Height 2-7/8"
  • Material Engineering Grade Reflective Sheeting
  • Standards FED Specifications L-S-300, ASTM D 2979
  • Overall Width 1-3/4"
  • Character A
  • Character Height 2-1/2"
  • Number of Cards 25
  • Markers per Card 1
  • Package Type Sheet
  • Background Color Black
  • Legend Color Yellow
  • Retroreflective Grade Engineer
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut Yes
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list