LETTER AND NUMBER SET,1/4 IN. H,STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LETTER AND NUMBER SET,1/4 IN. H,STE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CEA1
  • Mfr. Model # 2CEA1
  • UNSPSC # 60121701
  • CATALOGUE PAGE # 821
  • Shipping Weight 7.8 lbs

Product Details

Letter and number set. Character height 1/4 in, shank length 3 in, shank size square 1/2 in, material steel, case material plastic, impression letter type low stress dot design, indication character and size are marked on thumb side, standards meets atomic energy specs.

Technical Specs

  • Includes (36) Pieces - A thru Z, an Ampersand and 0 thru 8 with 6 Serving as 9
  • Item Letter and Number Set
  • Shank Length 3"
  • Material Steel
  • Standards Meets Atomic Energy Specs
  • Shank Size Square 1/2"
  • Case Material Plastic
  • Impression Letter Type Low Stress Dot Design
  • Indication Character and Size are Marked on Thumb Side
  • Character Height 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list