Skip Content
LENSES REPL MAXIM 2X2 GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENSES REPL MAXIM 2X2 GREY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT40684
  • Mfr. Model # 40684
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.023 lbs

Technical Specs

  • Item Replacement Lenses
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Standards ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • For Use With Maxim 2X2 safety goggle
  • Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list