Skip Content
LENSES F/FALCON SCT REF 50 UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENSES F/FALCON SCT REF 50 UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6704
  • Mfr. Model # S6704
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.045 lbs

Product Details

Spectrum control technology-reflect 50 Ultradura Hardcoat replacement lenses for Uvex Falcon eyewear.

Technical Specs

  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Item Safety Glasses
  • Lens Colour SCT-Reflect 50
  • Standards ANSI Z87.1-2003, CSA Z94.3
  • Series Falcon+AQ548:AQ555(R)
  • Gender Unisex
  • Temple Style Adjustable
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list