LENSES F/FALCON ESP XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LENSES F/FALCON ESP XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6701X
  • Mfr. Model # S6701X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.02 lbs

Product Details

Espresso Uvextreme AF anti-fog, anti-static, anti-scratch, and anti-UV coated replacement lenses for Uvex Falcon eyewear.

Technical Specs

  • Item Replacement Lens
  • Lens Coating Anti-Fog
  • Size Universal
  • Lens Material Polycarbonate
  • Lens Colour Clear
  • UV Protection 99.90%
  • For Use With Falcon(R)
  • Standards ANSI Z87.1-2010, CSA Z94.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list