LENSE REPLACEMENT SCT-VERMILION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENSE REPLACEMENT SCT-VERMILION

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6910X
  • Mfr. Model # S6910X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.06 lbs

Product Details

Spectrum Control Technology(R)-Verm Uvextreme replacement lens for Uvex Genesis(R) safety eyewear.

Technical Specs

  • Lens Colour SCT-Vermilion
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Series Genesis
  • Frame Material Polycarbonate
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,819, CSA Z94.3, Military V0
  • Gender Unisex
  • Frame Design Wraparound
  • Temple Style Spatulite
  • Primary Lens Color Vermillion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list