LENSE REPLACEMENT SCT-BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENSE REPLACEMENT SCT-BLUE

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6911X
  • Mfr. Model # S6911X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.05 lbs

Product Details

Spectrum Control Technology(R)-Blue Uvextreme replacement lens for Uvex Genesis(R) safety eyewear.

Technical Specs

  • Lens Coating Anti-Fog
  • Item Safety Glasses
  • Lens Colour SCT-Blue
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Frame Material Polycarbonate
  • Series Genesis
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,819, CSA Z94.3, Military V0
  • Temple Style Spatulite
  • Gender Unisex
  • Frame Design Wraparound
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list