Skip Content
LENS WRAPAROUND 2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS WRAPAROUND 2X4

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR643336
  • Mfr. Model # 643336
  • UNSPSC # 39111824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • For Use With ABR218U92
  • Height 2-1/2"
  • Length 48-1/2"
  • Width 17"
  • Description/Special Features Replacement Wrap Lens
  • Item Replacement Lens
  • Standards cULus Listed
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list