Skip Content
LENS, TEAR AWAY, NOVA3 - 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS, TEAR AWAY, NOVA3 - 50/PK

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS409725
  • Mfr. Model # 409725
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Package Quantity 50 Per Package, 20 Packs Per Case
  • For Use With Nova3
  • Material Clear Plastic
  • Item Tear-Away Lens
  • Size 7" X 14-3/4"
  • Type Replacement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list