LENS TASMAN - BLACK / CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS TASMAN - BLACK / CLEAR

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCXT411
  • Mfr. Model # XT411
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 0.06 lbs

Technical Specs

  • Series Tasman
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • Frame Colour Black
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list