Skip Content
LENS STROBE 50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LENS STROBE 50MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVPC6B5W
  • Mfr. Model # XVPC6B5W
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Amber
  • Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring
  • Housing Material ABS + Polycarbonate
  • Mounting Screw Clamp
  • Item Tower Light Module Flashing
  • Rating NEMA 1/12/13, IP65
  • Voltage 24VDC
  • Lens Material Polycarbonate
  • Standards UL, CSA, CE
  • Lens Design Cylinder
  • Diameter 50mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List