LENS STICK ON MAGNIFYING 1.5X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS STICK ON MAGNIFYING 1.5X

OPTX2020

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MU10
  • Mfr. Model # 2MU10
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Peel-Away Magnifying Lenses
  • Lens Material Polyurethane
  • Lens Colour Clear
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • Includes Protective Case
  • Lens Coating Uncoated
  • Reader Eyewear Item Peel Away Magnifying Lenses
  • X-Ray Detectable Yes
  • Diopter Strength +1.50
  • Eyewear Venting Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list