Skip Content
LENS SAFETY POLYCARBONATE 50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LENS SAFETY POLYCARBONATE 50MM

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONPC502
  • Mfr. Model # PC502
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 866
  • Shipping Weight 0.02 lbs

Product Details

Cast resin clear cover lenses (non-safety), 50 mm round.

Technical Specs

  • For Use With Welding Helmets
  • Item Safety Plate
  • Characteristics Clear
  • Function For Welding Helmet Filter Lenses
  • Standards ANSI Z87.1
  • Plate Size 50 mm Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list