Skip Content
LENS REPLACEMENT FOR XC SCT LO/IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS REPLACEMENT FOR XC SCT LO/IR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6954X
  • Mfr. Model # S6954X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.05 lbs

Product Details

SCT(R)-Low IR XTR replacement lens for Uvex XC(TM) safety eyewear.

Technical Specs

  • Size Universal
  • Standards ANSI Z87.1, CSA Z94.3
  • Item Replacement Lens
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Lens Colour SCT-Low IR
  • For Use With Genesis XC(TM) Series Protective Eyewear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list