LENS REPLACEMENT FOR XC CL XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS REPLACEMENT FOR XC CL XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6950X
  • Mfr. Model # S6950X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.06 lbs

Product Details

Clear ultradura hardcoat replacement lens for Uvex XC(TM) safety eyewear.

Technical Specs

  • For Use With Genesis XC(TM) Series Protective Eyewear
  • Item Replacement Lens
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1, CSA Z94.3
  • UV Protection 99.9%
  • Size Universal
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list