Skip Content
LENS REPLACEMENT CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS REPLACEMENT CLEAR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON443RL
  • Mfr. Model # 443RL
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.08 lbs

Product Details

Clear tint and 4A (anti-fog, anti-scratch, anti-UV, and anti-static) coating replacement lens for The Edge safety eyewear.

Technical Specs

  • Item Replacement Lens
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Includes Edge T5605 series replacement lenses
  • Lens Colour Clear
  • Standards CSA Z94.3, CE
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list