Skip Content
LENS REPLACEMENT 50PCT GRAY XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS REPLACEMENT 50PCT GRAY XTR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6913X
  • Mfr. Model # S6913X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.05 lbs

Product Details

Gray (50%) Uvextreme replacement lens for Uvex Genesis(R) safety eyewear.

Technical Specs

  • Item Safety Glasses
  • Lens Colour 50% Gray
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Series Genesis
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,819, CSA Z94.3, Military V0
  • Frame Material Polycarbonate
  • Temple Style Spatulite
  • Gender Unisex
  • Frame Design Wraparound
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list