LENS REPLACE AMB DUR STEALTH OTG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LENS REPLACE AMB DUR STEALTH OTG

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS742D
  • Mfr. Model # S742D
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2522
  • Shipping Weight 0.13 lbs

Product Details

Available with Dura-streme(TM) dual coating technology which combines Uvextreme(R) anti-fog on the interior and Ultra-dura(R) anti-scratch on the exterior. High quality elastomer body conforms and contours for a secure, customized, gap-free fit. Low-profile, wrap-around style provides complete coverage. Low-profile, wrap-around style provides complete coverage. Fits comfortably over most prescription eyewear. Pivoting headband clip and wide adjustable-slide headband provide a range of adjustabil

Technical Specs

  • Lens Colour Amber
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards Meets the requirements of ANSI Z87-2010. Certified to the requirements of CSA Z94.3 standard.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list