LENS REPL LIGHT+LIGHT PLUS GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LENS REPL LIGHT+LIGHT PLUS GREY

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON489HRL
  • Mfr. Model # 489HRL
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • For Use With Lightning and Lightning Plus Protective Eyewear
  • Lens Colour Indoor/Outdoor
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Coating Anti-Static, Scratch-Resistant
  • Item Replacement Lens
  • Lens Material Polycarbonate
  • UV Protection 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list