LENS REPL GENESIS SCT XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS REPL GENESIS SCT XTR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6905X
  • Mfr. Model # S6905X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.055 lbs

Product Details

Spectrum Control Technology(R)-Gray Uvextreme replacement lens for Uvex Genesis(R) safety eyewear.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour SCT-Gray
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Frame Material Polycarbonate
  • Series Genesis
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,819, CSA Z94.3, Military V0
  • Temple Style Spatulite
  • Gender Unisex
  • Frame Design Wraparound
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list