Skip Content
LENS REPL GENESIS ESP XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS REPL GENESIS ESP XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6901X
  • Mfr. Model # S6901X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.01 lbs

Product Details

Espresso UVextreme replacement lens for Uvex Genesis(R) safety eyewear.

Technical Specs

  • For Use With Genesis(R) Protective Eyewear
  • Item Replacement Lens
  • Lens Colour Espresso
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1, CSA Z94.3
  • UV Protection 99.9%
  • Size Universal
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list