!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT LENSES, PC, ULTRA-DURA HARDCOAT, AMBER, ANTI-SCRATCH, CSA Z94.3, UNIVERSAL

REPLACEMENT LENSES, PC, ULTRA-DURA HARDCOAT, AMBER, ANTI-SCRATCH, CSA Z94.3, UNIVERSAL

HONEYWELL UVEX

REPLACEMENT LENSES, PC, ULTRA-DURA HARDCOAT, AMBER, ANTI-SCRATCH, CSA Z94.3, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT LENSES, PC, ULTRA-DURA HARDCOAT, AMBER, ANTI-SCRATCH, CSA Z94.3, UNIVERSAL

REPLACEMENT LENSES, PC, ULTRA-DURA HARDCOAT, AMBER, ANTI-SCRATCH, CSA Z94.3, UNIVERSAL

HONEYWELL UVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS6902
  • Mfr. Model # S6902
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 1276
  • Shipping Weight 0.05 lbs

Product Details

These Genesis universal replacement lenses with UV protection are made of polycarbonate and come in amber. They are suitable for use with Genesis eyewear and meet the CSA Z94.3 standard. The Ultra-dura hardcoat anti-scratch lenses have soft and flexible nose fingers that conform to fit most faces. Its adjustable and cushioned temples provide non-slip comfort all day long.

Technical Specs

  • Item Replacement Lens
  • Compatible with Product Type All Eyewear
  • Eyewear Size Universal
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Material Polycarbonate
  • UV Protection 99.9 %
  • Compatible with Brand Uvex
  • Compatible with Series Genesis
  • For Use With Protective Eyewear
  • Lens Colour Amber
  • Standards CSA/ANSI
  • Lens Coating Scratch Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list