LENS REPL GENESIS 5.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS REPL GENESIS 5.0

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6908
  • Mfr. Model # S6908
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.5 lbs

Product Details

Clear Ultradura Hardcoat replacement lens for Uvex Genesis(R) safety eyewear.

Technical Specs

  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Lens Colour Shade 5.0
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Series Genesis
  • Frame Material Polycarbonate
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 18,819, CSA Z94.3, Military V0
  • Gender Unisex
  • Frame Design Wraparound
  • Temple Style Spatulite
  • Primary Lens Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list