Skip Content
LENS REPL FOR N-VISION SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS REPL FOR N-VISION SMOKE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON486RL
  • Mfr. Model # 486RL
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Lens Colour Smoke
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Item Replacement Lens
  • Size Universal
  • For Use With N-Vision Protective Eyewear
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list