Skip Content
LENS REPL FOR N-VISION CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS REPL FOR N-VISION CLEAR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON485RL
  • Mfr. Model # 485RL
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Lens Colour Clear
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • For Use With N-Vision Protective Eyewear
  • Item Replacement Lens
  • Standards ANSI Z87.1, CSA Z94.3
  • Size Universal
  • Lens Material Polycarbonate
  • UV Protection 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list