LENS REPL FLASHBACK 3.0 ID UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LENS REPL FLASHBACK 3.0 ID UD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS6414
  • Mfr. Model # S6414
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2509
  • Shipping Weight 0.058 lbs

Product Details

Shade 3.0 ID ultradura replacement lens for Flashback(R) safety eyewear.

Technical Specs

  • Lens Material Polycarbonate
  • UV Protection Yes
  • Item Safety Glasses
  • Frame Colour Black
  • Series Flashback
  • Temple Style Duoflex(R) Cushioned
  • Standards ANSI Z87+, ANSI Z.87.1-1989, CA 19,065, CSA Z94.3
  • Frame Material Terblend
  • Gender Unisex
  • Lens Colour Shade 3.0
  • Primary Lens Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list