LENS REPAIR KIT,SQUARE,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LENS REPAIR KIT,SQUARE,RED

CARGO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UXT2
  • Mfr. Model # 1UXT2
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Repairing Cracked Or Broken Trailor Lens
  • Colour Red
  • Container Type Plastic Sleeve
  • Includes (2) Lenses, (2) Alcohol Swabs and (2) Adhesive Strips
  • Item Lens Repair Kit
  • Begins to Harden -
  • Type Square
  • Temp. Range (F) -
  • Container Size -
  • Shear Strength (PSI) -
  • Used For Auto, Truck, RVs and Trailers
  • Mixing Ratio -
  • Full Cure -
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list