LENS POLYCARBONATE 2X4-1/4 SH6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LENS POLYCARBONATE 2X4-1/4 SH6

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP247SH6
  • Mfr. Model # P247SH6
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 867
  • Shipping Weight 0.03 lbs

Product Details

About one-third the weight of a comparable glass filter, and many times more impact resistant. Polycarbonate filter is the choice of high production welders in a wide range of applications. Shade 6. Size 2 inches x 4-1/4 inches.

Technical Specs

  • Filter Shade 6
  • Plate Size 2" x 4-1/4"
  • Item High Performance Polycarbonate Filters
  • Characteristics Shade 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list