Skip Content
LENS, OUTER, 771040, 8 PKS OF 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS, OUTER, 771040, 8 PKS OF 25/PK

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS40514.040
  • Mfr. Model # 40514.040
  • UNSPSC # 23101517
  • CATALOGUE PAGE # 2911
  • Shipping Weight 1.0 lbs

Product Details

Replacement lenses and covers for bullard 771, outer plastic lens 0.040 inches thick.

Technical Specs

  • Package Quantity 50
  • Item Outer Lens
  • Material Plastic
  • Size 0.04" Thickness
  • For Use With Respirators
  • Type Replacement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list