Skip Content
LENS NIGHT VISION AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LENS NIGHT VISION AMBER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON479RL
  • Mfr. Model # 479RL
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Lens Colour Amber
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • For Use With N-Vision Protective Eyewear
  • Item Replacement Lens
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list