Skip Content
LENS MGNFNG 3.00 5X4 AND 4X5 ADAPTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS MGNFNG 3.00 5X4 AND 4X5 ADAPTR

ARC ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ONEUML300
  • Mfr. Model # UML300
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 866
  • Shipping Weight 1.0 lbs

Product Details

Universal multi-brand magnifying lens. Fits all manufacturers mount helmets. Diopter 3.00. Size 2 x 4-1/4 inches.

Technical Specs

  • Diopter 3
  • Item Universal Magnifying Lens
  • For Use With Welding Helmets and Goggles
  • Function Replaces Inner Cover Plate, Magnifies to Diopter Rating
  • Plate Size 2" x 4"
  • Thickness 0.25"
  • Characteristics Universal
  • Standards ANSI Z87.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list