LENS MAGNIFYING 4.00 FOR P 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS MAGNIFYING 4.00 FOR P 250

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT5000.086
  • Mfr. Model # 5000.086
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 858
  • Shipping Weight 1.0 lbs

Product Details

Magnifying lens. For use with Optrel p 250.

Technical Specs

  • Item Magnifying Lenses 4.00
  • For Use With Optrel P 250
  • Diopter 4
  • Function Provides Clear, Magnified Viewing
  • Characteristics Clear
  • Standards EN 175, (CE ECS, ANSI, AS/NZS, GOST-R), CSA Z94.3, EN 379

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list