Skip Content
LENS MAGNIFIER 2.25 2X4-1/4IN GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS MAGNIFIER 2.25 2X4-1/4IN GLASS

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON364-225
  • Mfr. Model # 364-225
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Glass Magnifier. Durable, easily clean magnifier in a wide range of powers. Available in 1/4 diopter powers for more effective work perception and definition. A polycarbonate safety plate is required with a glass magnifier.

Technical Specs

  • Diopter 2.25
  • Item Lens Magnifier Glass
  • Characteristics Polycarbonate
  • Plate Size 2" x 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list