Discontinued with Replacement
LENS MAGNIFIER 1.00 2X4-1/4 POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LENS MAGNIFIER 1.00 2X4-1/4 POLY

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON365-100
  • Mfr. Model # 365-100
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
MAGNIFY LENS WITH DIOPTER 1.00

Your Price: NA

Product Details

Polycarbonate Magnifier. Injection-molded in one piece. OMNI-MAG reduces eye fatigue and irritation because it is optically correct. Optimum 12 inch working distance from the weld. Silicone hardcoating protects the surface.

Technical Specs

  • Diopter 1.00
  • Item OMNI-MAG(R) Polycarbonate