Skip Content
LENS INSIDE CLEAR COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS INSIDE CLEAR COVER

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP2897-1
  • Mfr. Model # KP2897-1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Accessory/part for Lincoln Viking(TM) auto-darkening helmets: inside clear cover lens (5/pkg.).

Technical Specs

  • For Use With 700g/750s/1840 Series
  • Item Inside Cover Lens
  • Thickness 0.04"
  • Function Auto-darkening
  • Plate Size 3.78" x 2.03" x 0.04"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list