Skip Content
LENS IND BANK FLASHING INC YELLOW 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LENS IND BANK FLASHING INC YELLOW 2

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBC4B8
  • Mfr. Model # XVBC4B8
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Tower Light Module Flashing
  • For Use With Incandescent Bulb 7W Max 24VAC/24 to 48VDC or LED
  • Housing Material ABS + Polycarbonate
  • Colour Yellow
  • Rating NEMA 4X/12
  • Voltage 24 to 48VDC
  • Watts 7
  • Lens Material Polycarbonate
  • Standards UL, CSA, IEC
  • Mounting Screw Clamp
  • Lens Design Cylinder
  • Diameter 70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list