LENS I/O MIRROR METALIKS SLV FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LENS I/O MIRROR METALIKS SLV FRM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT15172
  • Mfr. Model # 15172
  • UNSPSC # 46181803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Frame Colour Polished Metal
  • Item Safety Glasses
  • Lens Colour Indoor/Outdoor Mirror
  • Frame Material Metal
  • Standards CSA Z94.3-2007, ANSI Z87.1-2003
  • UV Protection 99.9%
  • Temple Colour Metal
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Gender Unisex
  • Series Metaliks
  • Polarized Lens No
  • Eyewear Size Universal
  • Primary Lens Color Indoor/Outdoor
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Metal Detectable No
  • Primary Frame Color Silver
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list