Skip Content
LENS GRAY UNCOATED SOLID SIDESHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LENS GRAY UNCOATED SOLID SIDESHIELD

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS305CS
  • Mfr. Model # S305CS
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Ultraspec 1000 is an economical solution for ANSI and CSA approved visitor eyewear. High impact protector. Clear frame and clear uncoated lens.

Technical Specs

  • Frame Colour Clear
  • Item Safety Glasses
  • Lens Coating Uncoated
  • Size Standard
  • Lens Colour Gray
  • Standards ANSI Z87+, CSA Z94.3
  • Frame Material N/A
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection Yes
  • Temple Colour Clear
  • Frame Design Uni-Lens
  • Series Ultra-spec 1000
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list