Skip Content
LENS GRAY METALIKS SILVER FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS GRAY METALIKS SILVER FRAME

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT15171
  • Mfr. Model # 15171
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Safety Glasses
  • Standards CSA Z94.3-2007, ANSI Z87.1-2003
  • Frame Colour Polished Metal
  • Lens Material Polycarbonate
  • Lens Coating Anti-Fog
  • Frame Material Metal
  • Lens Colour Gray
  • UV Protection 99.9%
  • Temple Style Spatula
  • Temple Colour Metal
  • Gender Unisex
  • Series Metaliks
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Foam Lined No
  • X-Ray Detectable Yes
  • Metal Detectable No
  • Polarized Lens No
  • Primary Frame Color Silver
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list