LENS GOLD COATED 2X4-1/4 SHADE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LENS GOLD COATED 2X4-1/4 SHADE 5

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP248SH5
  • Mfr. Model # P248SH5
  • UNSPSC # 31241501
  • CATALOGUE PAGE # 867
  • Shipping Weight 0.1 lbs

Product Details

Lightweight, breakage and abrasion resistant polycarbonate filter plate lets a welder see his work in true, natural colour. Gold coating reflects up to 99% of infrared light to reduce temperature inside the helmet. Shade 5. Size 2 inches x 4-1/4 inches.

Technical Specs

  • Filter Shade 5
  • Plate Size 2" x 4-1/4"
  • Item High Performance Gold Plated Filters
  • Characteristics Shade 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list