Skip Content
LENS GOLD COATED 2X4-1/4 SHADE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LENS GOLD COATED 2X4-1/4 SHADE 10

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP248SH10
  • Mfr. Model # P248SH10
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 867
  • Shipping Weight 0.05 lbs

Product Details

Lightweight, breakage and abrasion resistant polycarbonate filter plate lets a welder see his work in true, natural colour. Gold coating reflects up to 99% of infrared light to reduce temperature inside the helmet. Shade 10. Size 2 inches x 4-1/4 inches.

Technical Specs

  • Plate Size 2" x 4-1/4"
  • Filter Shade 10
  • Characteristics Shade 10
  • Item High Performance Gold Plated Filters
  • Function Filters Out Harmful Welding Rays and Bright Light, Allows Welder to Comfortably See the Weld
  • Standards ANSI Z87
  • For Use With 2XKX8, 2XKX9 and 2XKY1
  • Helmet Accessory Grouping Filter Plates

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list