LENS FRONT COVER 2INX4.25IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS FRONT COVER 2INX4.25IN 5/PK

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT5000.223
  • Mfr. Model # 5000.223
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With 1000.565, 1000.566
  • Function Front Cover Plate
  • Item Front Cover Plate
  • Standards EN 175, (CE ECS, ANSI, AS/NZS, GOST-R), CSA Z94.3, EN 379
  • Characteristics Clear
  • Plate Size 2" x 4-1/4"
  • Thickness 0.8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list