LENS FOR PREDATOR AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LENS FOR PREDATOR AMBER

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON453RL
  • Mfr. Model # 453RL
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Amber tint and 4A (anti-fog, anti-scratch, anti-UV, and anti-static) coating replacement lens for The Tornado safety eyewear.

Technical Specs

  • Item Replacement Lens
  • Includes Toronado T5800 series replacement lenses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Standards ANSI Z87.1, CSA Z94.3, CE
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Lens Colour Amber
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list