Skip Content
LENS FILTER GLASS 50MM SH4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LENS FILTER GLASS 50MM SH4

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONQL501H4
  • Mfr. Model # QL501H4
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 867
  • Shipping Weight 3.7 lbs

Product Details

Glass filter. Shade 4. Size 50 mm round. Precision cut to true size for a better fit in Fibre-Metal(R) helmets and goggles. Optically correct with consistent shading throughout the plate or lens for welder protection and comfort.

Technical Specs

  • Type Glass
  • Filter Shade 4
  • Plate Size 50 mm Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List