Skip Content
LENS FILTER GLASS 4-1/2X5-1/4 SH13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS FILTER GLASS 4-1/2X5-1/4 SH13

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP451H13
  • Mfr. Model # P451H13
  • UNSPSC # 46181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Passive Welding Helmets
  • Item High Performance Glass Filters
  • Characteristics Shade 13
  • Filter Shade 13
  • Plate Size 2" x 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list