Skip Content
LENS FILTER GLASS 2X4-1/4IN SH9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LENS FILTER GLASS 2X4-1/4IN SH9

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP241H9
  • Mfr. Model # P241H9
  • UNSPSC # 46181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Passive Welding Helmets
  • Item High Performance Glass Filters
  • Characteristics Shade 9
  • Plate Size 2" x 4-1/4"
  • Filter Shade 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list