LENS FILTER GLASS 2X4-1/4IN SH4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LENS FILTER GLASS 2X4-1/4IN SH4

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONGP241H4
  • Mfr. Model # GP241H4
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Precision cut to true size for a better fit in Fibre-Metal helmets and goggles. Optically correct with consistent shading throughout the plate or lens for welder protection and comfort. Shade 4. Size 2 inches x 4-1/4 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list