Skip Content
LENS FILTER GLASS 2X4-1/4IN SH10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS FILTER GLASS 2X4-1/4IN SH10

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP241H10
  • Mfr. Model # P241H10
  • UNSPSC # 46181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item High Performance Glass Filters
  • For Use With Welding Helmets
  • Characteristics Shade 10
  • Plate Size 2" x 4-1/4"
  • Filter Shade 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list