LENS ENFOG CLEAR .060IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LENS ENFOG CLEAR .060IN

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECN05066000
  • Mfr. Model # 05066000
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Encon 160 series splash goggle, clear body, clear ENFOG(R) replacement lens.

Technical Specs

  • Item Replacement Lens
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards ANSI Z87.1, CSA Z94.3
  • For Use With 160 Series Goggles
  • UV Protection 99%
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list