Skip Content
LENS CVER OUTSIDE P 250 SET OF 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LENS CVER OUTSIDE P 250 SET OF 2

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT5000.461
  • Mfr. Model # 5000.461
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 858
  • Shipping Weight 0.19 lbs

Product Details

Common parts and accessories for Sperian(R) welding protection products.

Technical Specs

  • For Use With Optrel P 250
  • Item Outside Cover Lens 2/pkg
  • Thickness 1mm
  • Characteristics Clear
  • Function Outside Cover Plate Clear
  • Standards EN 175, (CE ECS, ANSI, AS/NZS, GOST-R), CSA Z94.3, EN 379
  • Plate Size 5" x 6.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list